The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Output Torque Rating Range [Max]
2499 lb-in, 309 Nm
Reduction Type
Single
Media Mapping Style
HF
Fan Cooled
No
Material
Stainless Steel
Output Shaft
Hollow
Rated Efficiency
75%
Ratio
60:1
Input Power Rating
1.4 hp, 1.044 kW
Output Bore Shaft Dia.
1.438 in
Output Torque
2281 lb-in
Style
Right Angle
Output Speed
29.2 rpm
Media Mapping Output
H
Center Distance Code
732
Base Mounting Attachment
No Base
Input Motor HP
1.50
Standard
AGMA Service Class I
Series
700
Motor Frame Size
B556C
Media Mapping Hollow Bore
P23
Output Torque Rating Range [Min]
2000 lb-in, 235 Nm
Center Distance
3.25 in
Weight
82.1 LB
EAN or UPC
884107196015
We're here for you
with Service Centers across the country - We have your back