Skip to content Skip to navigation menu
Boston GearSSHF732-60K-B5-HS1-P24

SSHF732-60K-B5-HS1-P24

700 Series 60:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101411074
  • 1.50 Input Motor hp
  • 700 Series
  • 3.25 in Center Distance
  • Single Reduction
Boston GearSSHF732-60K-B5-HS1-P24
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.50 Input Motor hp
  • 700 Series
  • 3.25 in Center Distance
  • Single Reduction

description

  • The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Center Distance Code 732
Output Torque Rating Range [Max] 2499 lb-in, 309 Nm
Input Motor HP 1.50
Media Mapping Style HF
Standard AGMA Service Class I
Output Bore Shaft Dia. 1.5 in
Reduction Type Single
Base Mounting Attachment No Base
Output Torque Rating Range [Min] 2000 lb-in, 235 Nm
Series 700
Output Torque 2281 lb-in
Media Mapping Output H
Fan Cooled No
Rated Efficiency 75%
Center Distance 3.25 in
Output Shaft Hollow
Media Mapping Hollow Bore P24
Ratio 60:1
Output Speed 29.2 rpm
Style Right Angle
Motor Frame Size B556C
Input Power Rating 1.4 hp, 1.044 kW
Material Stainless Steel
Weight 82.1 LB
EAN or UPC 884107275130
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison