The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
features
Rounded housing that eliminates all flat surfaces
Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
Frame
140TC, 180C
Input Motor HP
1.50
Output Configuration
Hollow
Output Shaft
Hollow
Rated Efficiency
75%
Center Distance
3.25 in
Motor Frame Size
B7140TC180C
Base
No
Reduction Type
Single
Output RPM @ 1750 rpm Input
29 rpm
Ratio
60:1
Input Configuration
C-Face Quilled
Output RPM @ Input RPM
29 rpm @ 1750 rpm
Standard
AGMA Service Class I
Bolt Center Length x Bolt Center Width
4 in x 7 1/2 in
Box Width
8.62 in
Center Distance Code
732
Lubrication
Klubersynth UH1-6-640
Media Mapping Style
HF
Housing Material
316 Stainless Steel
Bolt Pattern
4.00 x 7.50
Output Bore Shaft Dia.
1.938 in
Output Torque Rating Range [Max]
2499 lb-in, 309 Nm
Washdown Duty
Yes
Input (Shaft or Bore) Size
7/8 in
Output Speed
29.2 rpm
Frame Size
140TC, 180C
Material
Stainless Steel
Fan Cooled
No
Box Length
9.2 in
Output (Shaft or Bore) Size
1 15/16 in
Media Mapping Output
H
Box Height
9 1/4 in
Output Torque Rating Range [Min]
2000 lb-in, 235 Nm
Input Power Rating
1.4 hp, 1.044 kW
Series
700
Output Torque
2281 lb-in
Style
Right Angle
Base Mounting Attachment
No Base
Media Mapping Hollow Bore
P31
Model No.
SSHF732-60K-B7-HS1-P31
Weight
82.1 LB
EAN or UPC
884107221724
We're here for you
with Service Centers across the country - We have your back