Skip to content Skip to navigation menu
Boston GearSSHF7320-100KC-B5-HS1-P23

SSHF7320-100KC-B5-HS1-P23

700 Series 100:1 Ratio H Assembly Single Reduction Without Base Worm Gear Reducer
Item #115460080
  • Single Reduction
  • 100:1 Ratio
  • H Assembly
Boston GearSSHF7320-100KC-B5-HS1-P23
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Reduction
  • 100:1 Ratio
  • H Assembly

description

  • The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Media Mapping Output H
Base Mounting Attachment No Base
Center Distance 3.25 in
Rated Efficiency 60%
Output Speed 17.5 rpm
Output Torque Rating Range [Max] 1499 lb-in, 234 Nm
Input Motor HP 0.50
Material Stainless Steel
Media Mapping Hollow Bore P23
Motor Frame Size B556C
Output Torque Rating Range [Min] 1000 lb-in, 160 Nm
Output Bore Shaft Dia. 1.438 in
Output Torque 1414 lb-in
Reduction Type Single
Input Power Rating 0.65 hp, 0.485 kW
Center Distance Code 732
Media Mapping Style HF
Fan Cooled No
Ratio 100:1
Standard AGMA Service Class II
Output Shaft Hollow
Style Right Angle
Weight 82.1 LB
EAN or UPC 884107719252
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison