Skip to content Skip to navigation menu
Boston GearSSHF7320-10KC-B9-HS1-P31

SSHF7320-10KC-B9-HS1-P31

700 Series 10:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #110854879
  • 5 Input Motor hp
  • 700 Series
  • 3.25 in Center Distance
  • Single Reduction
Boston GearSSHF7320-10KC-B9-HS1-P31
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 Input Motor hp
  • 700 Series
  • 3.25 in Center Distance
  • Single Reduction

description

  • The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Base Mounting Attachment No Base
Reduction Type Single
Output Torque Rating Range [Min] 2000 lb-in, 235 Nm
Fan Cooled No
Input Motor HP 5
Standard AGMA Service Class II
Series 700
Media Mapping Output H
Output Torque Rating Range [Max] 2499 lb-in, 309 Nm
Input Power Rating 6.22 hp, 4.638 kW
Rated Efficiency 94%
Center Distance Code 732
Ratio 10:1
Media Mapping Style HF
Style Right Angle
Output Torque 2106 lb-in
Motor Frame Size B9180TC210C
Output Bore Shaft Dia. 1.938 in
Center Distance 3.25 in
Material Stainless Steel
Output Speed 175 rpm
Media Mapping Hollow Bore P31
Output Shaft Hollow
Weight 86.1 LB
EAN or UPC 884107390390
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison