Skip to content Skip to navigation menu
Boston GearSSHF7320-40KC-B7-HS1-P23

SSHF7320-40KC-B7-HS1-P23

700 Series 40:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101669722
  • 2 Input Motor hp
  • 700 Series
  • 3.25 in Center Distance
  • Single Reduction
Boston GearSSHF7320-40KC-B7-HS1-P23
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 Input Motor hp
  • 700 Series
  • 3.25 in Center Distance
  • Single Reduction

description

  • The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Rated Efficiency 81%
Center Distance 3.25 in
Output Speed 43.8 rpm
Output Shaft Hollow
Series 700
Base Mounting Attachment No Base
Output Torque Rating Range [Max] 2499 lb-in, 309 Nm
Motor Frame Size B7140TC180C
Material Stainless Steel
Style Right Angle
Output Torque 2444 lb-in
Input Motor HP 2
Media Mapping Output H
Reduction Type Single
Ratio 40:1
Output Bore Shaft Dia. 1.438 in
Fan Cooled No
Input Power Rating 2.1 hp, 1.566 kW
Media Mapping Hollow Bore P23
Center Distance Code 732
Media Mapping Style HF
Output Torque Rating Range [Min] 2000 lb-in, 235 Nm
Standard AGMA Service Class I
Weight 82.1 LB
EAN or UPC 884107260747
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison