Skip to content Skip to navigation menu
Boston GearSSHF7320V-100KC-B5-HS1-P23

SSHF7320V-100KC-B5-HS1-P23

700 Series 100:1 Ratio H Assembly Single Reduction With "V" Flanged Base Worm Gear Reducer
Item #118201620
  • Single Reduction
  • 100:1 Ratio
  • H Assembly
Boston GearSSHF7320V-100KC-B5-HS1-P23
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Reduction
  • 100:1 Ratio
  • H Assembly

description

  • The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Style Right Angle
Output Speed 17.5 rpm
Rated Efficiency 60%
Output Torque 1414 lb-in
Reduction Type Single
Output Torque Rating Range [Max] 1499 lb-in, 234 Nm
Center Distance 3.25 in
Output Bore Shaft Dia. 1.438 in
Ratio 100:1
Motor Frame Size B556C
Standard AGMA Service Class II
Media Mapping Base V
Output Shaft Hollow
Input Power Rating 0.65 hp, 0.485 kW
Media Mapping Hollow Bore P23
Base Mounting Attachment Hollow Output Flange Right Mount
Material Stainless Steel
Media Mapping Output H
Fan Cooled No
Output Torque Rating Range [Min] 1000 lb-in, 160 Nm
Media Mapping Style HF
Center Distance Code 732
Input Motor HP 0.50
Weight 94.1 LB
EAN or UPC 191191504818
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison