Skip to content Skip to navigation menu
Boston GearSSHF7320V-100KC-B5-HS1-P24

SSHF7320V-100KC-B5-HS1-P24

700 Series 100:1 Ratio H Assembly Single Reduction With "V" Flanged Base Worm Gear Reducer
Item #114044172
  • Single Reduction
  • 100:1 Ratio
  • H Assembly
Boston GearSSHF7320V-100KC-B5-HS1-P24
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Reduction
  • 100:1 Ratio
  • H Assembly

description

  • The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Output Torque Rating Range [Min] 1000 lb-in, 160 Nm
Media Mapping Style HF
Media Mapping Output H
Base Mounting Attachment Hollow Output Flange Right Mount
Reduction Type Single
Output Torque 1414 lb-in
Media Mapping Hollow Bore P24
Center Distance Code 732
Center Distance 3.25 in
Output Torque Rating Range [Max] 1499 lb-in, 234 Nm
Input Power Rating 0.65 hp, 0.485 kW
Motor Frame Size B556C
Output Shaft Hollow
Ratio 100:1
Output Bore Shaft Dia. 1.5 in
Media Mapping Base V
Style Right Angle
Fan Cooled No
Input Motor HP 0.50
Standard AGMA Service Class II
Output Speed 17.5 rpm
Material Stainless Steel
Rated Efficiency 60%
Weight 94.1 LB
EAN or UPC 884107674520
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison