Skip to content Skip to navigation menu
Boston GearSSHF7320W-100KC-B5-HS1-P24

SSHF7320W-100KC-B5-HS1-P24

700 Series 100:1 Ratio H Assembly Single Reduction With "W" Flanged Base Worm Gear Reducer
Item #118500144
  • Single Reduction
  • 100:1 Ratio
  • H Assembly
Boston GearSSHF7320W-100KC-B5-HS1-P24
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Reduction
  • 100:1 Ratio
  • H Assembly

description

  • The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Output Torque 1414 lb-in
Ratio 100:1
Media Mapping Style HF
Output Torque Rating Range [Max] 1499 lb-in, 234 Nm
Input Motor HP 0.50
Media Mapping Hollow Bore P24
Style Right Angle
Output Bore Shaft Dia. 1.5 in
Media Mapping Output H
Center Distance Code 732
Rated Efficiency 60%
Motor Frame Size B556C
Output Speed 17.5 rpm
Center Distance 3.25 in
Output Torque Rating Range [Min] 1000 lb-in, 160 Nm
Standard AGMA Service Class II
Output Shaft Hollow
Base Mounting Attachment Hollow Output Flange Left Mount
Material Stainless Steel
Reduction Type Single
Input Power Rating 0.65 hp, 0.485 kW
Media Mapping Base W
Fan Cooled No
Weight 94.1 LB
EAN or UPC 191191806561
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison