Skip to content Skip to navigation menu
Boston GearSSHQC7180-100KC-B5-HS1-P16

SSHQC7180-100KC-B5-HS1-P16

700 Series 100:1 Ratio H Assembly Single Reduction Without Base Worm Gear Reducer
Item #120197279
  • Single Reduction
  • 100:1 Ratio
  • H Assembly
Boston GearSSHQC7180-100KC-B5-HS1-P16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Reduction
  • 100:1 Ratio
  • H Assembly

description

  • The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Media Mapping Output HS
Material Stainless Steel
Center Distance Code 7180
Media Mapping Style SSHQC
Input Motor HP 0.17
Output Shaft Size 1 in
Output Speed 17.5 rpm
Output Torque Rating Range [Max] 500 lb-in, 59 Nm
Reduction Type Single
Output Torque Rating Range [Min] 301 lb-in, 35 Nm
Output Torque 323 lb-in, 36 Nm
Style Right Angle
Rated Efficiency 53%
Output Shaft Hollow
Ratio 100:1
Standard AGMA Service Class I, NSF Listed IP69K Compliant
Fan Cooled No
Base Mounting Attachment No Base
Media Mapping Hollow Bore P16
Weight 28.1 LB
EAN or UPC 889208792791
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison