Skip to content Skip to navigation menu
Boston GearSSHQC7210-100KC-B5-HS1-P20

SSHQC7210-100KC-B5-HS1-P20

700 Series 100:1 Ratio H Assembly Single Reduction Without Base Worm Gear Reducer
Item #120197308
  • Single Reduction
  • 100:1 Ratio
  • H Assembly
Boston GearSSHQC7210-100KC-B5-HS1-P20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Reduction
  • 100:1 Ratio
  • H Assembly

description

  • The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Style Right Angle
Base Mounting Attachment No Base
Output Shaft Hollow
Rated Efficiency 52%
Output Torque 503 lb-in, 57 Nm
Input Motor HP 0.27
Media Mapping Hollow Bore P20
Output Shaft Size 1.25 in
Ratio 100:1
Media Mapping Output HS
Fan Cooled No
Reduction Type Single
Output Torque Rating Range [Min] 501 lb-in, 35 Nm
Standard AGMA Service Class I, NSF Listed IP69K Compliant
Center Distance Code 7210
Material Stainless Steel
Media Mapping Style SSHQC
Output Speed 17.5 rpm
Output Torque Rating Range [Max] 750 lb-in, 59 Nm
Weight 32.1 LB
EAN or UPC 191191729723
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison