The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Ratio
60:1
Media Mapping Output
HS
Input Motor HP
0.55
Base Mounting Attachment
Hollow Output Flange Left Mount
Output Shaft
Hollow
Fan Cooled
No
Center Distance Code
7210
Rated Efficiency
69%
Style
Right Angle
Output Torque Rating Range [Min]
751 lb-in, 85 Nm
Material
Stainless Steel
Media Mapping Hollow Bore
P16
Reduction Type
Single
Series
700
Output Speed
29.2 rpm
Output Shaft Size
1 in
Output Torque
826 lb-in, 93 Nm
Media Mapping Base
W
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Media Mapping Style
SSHQC
Output Torque Rating Range [Max]
1000 lb-in, 109 Nm
Weight
37.1 LB
EAN or UPC
884107976785
We're here for you
with Service Centers across the country - We have your back