Skip to content Skip to navigation menu
Boston GearSSUFB4-3/4

SSUFB4-3/4

Stainless Steel Setscrew Locking 0.75 in Foodgrade 3 Bolts Flange Unit
Item #114061319
  • Setscrew Locking
  • 0.75 in Bore Diameter
  • Stainless Steel Material
Boston GearSSUFB4-3/4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Setscrew Locking
  • 0.75 in Bore Diameter
  • Stainless Steel Material
Locking Device Setscrew Locking
Insert Material Stainless Steel
Seal Type Single Syntheticlip
Weight 1.5 LB
EAN or UPC 889208121423
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison