Boston Gear
SSUFL4-3/4
Stainless Steel Setscrew Locking 0.75 in Foodgrade 2 Bolts Flange Unit
Item #110854903
- Setscrew Locking
- 0.75 in Bore Diameter
- Stainless Steel Material
| Seal Type | Single Syntheticlip |
| Insert Material | Stainless Steel |
| Locking Device | Setscrew Locking |
| Weight | 1.5 LB |
| EAN or UPC | 884107394954 |
