Boston Gear
SSUFL7-1-7/16
Stainless Steel Setscrew Locking 1.438 in Foodgrade 2 Bolts Flange Unit
Item #110854907
- Setscrew Locking
- 1.438 in Bore Diameter
- Stainless Steel Material
| Seal Type | Single Syntheticlip |
| Locking Device | Setscrew Locking |
| Insert Material | Stainless Steel |
| Weight | 1.5 LB |
| EAN or UPC | 884107394992 |
