Boston Gear
SSUFL8-1-1/2
Stainless Steel Setscrew Locking 1.5 in Foodgrade 2 Bolts Flange Unit
Item #114060503
- Setscrew Locking
- 1.5 in Bore Diameter
- Stainless Steel Material
| Insert Material | Stainless Steel |
| Locking Device | Setscrew Locking |
| Seal Type | Single Syntheticlip |
| Weight | 1.5 LB |
| EAN or UPC | 889208121287 |
