- Stainless Steel Material
- Setscrew Locking
- 1 1/2 in Bore Diameter
- 208 Bearing Size
- Pre-filled with NSF H1 Food Grade Grease
description
- Boston Gear offers a comprehensive selection of pillow blocks that include non-metallic inserts in a non-metallic base for washdown duty service
- spherical bearings with extended inner races with setscrews
- or eccentric locking collars in stamped steel, ductile iron, or cast iron housings.
| Insert Material | Stainless Steel |
| Width [Max] | 3 15/16 in |
| Locking Device | Setscrew Locking |
| Bearing Size | 208 |
| Flinger | Stainless Steel |
| Bore Dia. | 1.5 in |
| Height [Max] | 1 15/16 in |
| Seal Type | Single Syntheticlip |
| Standard | Prefilled NSFH1 Foodgrade |
| Material | Stainless Steel |
| Weight | 1.5 LB |
| EAN or UPC | 889208116009 |

