- 1.3125" Shaft, Contact Seals, Setscrew Locking, Regreasable
applications
- High radial or thrust loads
features
- One-piece, high grade, cast iron housing
- Deep groove ball bearing
- Spherical outer race
- Synthetic lip type seal
- Bearings equipped with steel finger
- Positive locking by setscrew through extended inner race
- 1/4-28 threaded grease fitting
| Bolt Hole Spacing | 5 1/8 in |
| Style | 2-Bolt Flange |
| Housing Length | 6 1/8 in |
| Housing Construction | One Piece |
| Shaft Dia. | 1.3125 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Flange Type | 2-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | 5 1/8 in |
| Overall Width | 1 27/32 in |
| Lubrication | Relubricatable |
| Flange Thickness | 5/8 in |
| Housing Width | 1 3/8 in |
| Bolt Size | 1/2 in |
| Housing Height | 3 11/16 in |
| Weight | 2.313 LB |
| EAN or UPC | 781711647332 |

