- 3/4" ID x 1 9/16" OD x 3/32" Thick Bronze - Oil Impregnated (SAE 841) Washer
applications
- Heavy loads at moderate speeds
- Light loads at high speeds
features
- Self-contained oil supply provides protective film
- Permits reduced shaft clearances
- Designed for immediate installation
compliances
- Conforms to ASTM B438-73 grade, type 2 and SAE-841
| Inch/Metric | Inch |
| Material | Bronze – Oil Impregnated (SAE 841) |
| O.D. | 1.5625 in |
| Thickness | 0.09375 in |
| I.D. | 3/4 in |
| Weight | 0.031 LB |

