- 1/4" ID x 5/8" OD x 1/16" Thick Bronze - Oil Impregnated (SAE 841) Washer
applications
- Heavy loads at moderate speeds
- Light loads at high speeds
features
- Self-contained oil supply provides protective film
- Permits reduced shaft clearances
- Designed for immediate installation
compliances
- 0
| Material | Bronze – Oil Impregnated (SAE 841) |
| Inch/Metric | Inch |
| Thickness | 0.0625 in |
| O.D. | 0.625 in |
| I.D. | 1/4 in |
| Weight | 0.1 LB |

