- 1/2" ID x 1" OD x 1/16" Thick Bronze - Oil Impregnated (SAE 841) Washer
applications
- Heavy loads at moderate speeds
- Light loads at high speeds
features
- Self-contained oil supply provides protective film
- Permits reduced shaft clearances
- Designed for immediate installation
compliances
- 0
| I.D. | 1/2 in |
| Thickness | 0.0625 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Inch/Metric | Inch |
| O.D. | 1 in |
| Weight | 0.125 LB |

