- Size 079 Torque Limiter
- Light Torque Range
- Minimum Plain Bore
features
- Automatic re-engagement
- Bearing lock washer
- Nonasbestos friction disks
- Fast, simple adjustment
- Adjustment screws
| Torque Rating [Max] | 19470 in lb |
| Stock Bore Size | 1.38 in |
| Chain Size, Minimum No. of Teeth | #80-30 Teeth |
| Overall Length | 4.13 in |
| Outside Dia. | 7.87 in |
| Use With | TLF-079 |
| Bore Dia. [Max] | 3.1500 in |
| Bore Dia. [Min] | 1.3800 in |
| Weight | 30.0 LB |
| EAN or UPC | 781711407110 |

