- Size 100 Torque Limiter
- Light Torque Range
- Minimum Plain Bore
features
- Automatic re-engagement
- Bearing lock washer
- Nonasbestos friction disks
- Fast, simple adjustment
- Adjustment screws
| Chain Size, Minimum No. of Teeth | #100-30 Teeth |
| Stock Bore Size | 1.89 in |
| Overall Length | 4.72 in |
| Bore Dia. [Min] | 1.8900 in |
| Use With | TLF-100 |
| Torque Rating [Max] | 33630 in lb |
| Outside Dia. | 10 in |
| Bore Dia. [Max] | 3.5400 in |
| Weight | 48.0 LB |
| EAN or UPC | 781711407127 |

