- Size 110 Torque Limiter
- Light Torque Range
- Minimum Plain Bore
features
- Automatic re-engagement
- Bearing lock washer
- Nonasbestos friction disks
- Fast, simple adjustment
- Adjustment screws
| Use With | TLF110 |
| Torque Rating [Max] | 48675 in lb |
| Overall Length | 4.72 in |
| Stock Bore Size | 1.89 in |
| Bore Dia. [Min] | 1.8900 in |
| Bore Dia. [Max] | 4.7200 in |
| Outside Dia. | 11.02 in |
| Chain Size, Minimum No. of Teeth | #100-35 Teeth |
| Weight | 66.0 LB |
| EAN or UPC | 781711407134 |

