- Size 016 Torque Limiter
- Heavy Torque Range
- 1/2" Bore
features
- Automatic re-engagement
- Bearing lock washer
- Nonasbestos friction disks
- Fast, simple adjustment
- Single nut adjustment
| Chain Size, Minimum No. of Teeth | #35-22 Teeth |
| Use With | TLF-016 |
| Torque Rating [Max] | 354 in lb |
| Outside Dia. | 1.57 in |
| Overall Length | 1.1 in |
| Weight | 0.9 LB |
| EAN or UPC | 781711447512 |

