- Size 018 Torque Limiter
- Heavy Torque Range
- 3/4" Bore
features
- Automatic re-engagement
- Bearing lock washer
- Nonasbestos friction disks
- Fast, simple adjustment
- Single nut adjustment
| Use With | TLF-018 |
| Torque Rating [Max] | 620 in lb |
| Outside Dia. | 1.77 in |
| Chain Size, Minimum No. of Teeth | #35-22 Teeth, #40-22 Teeth |
| Overall Length | 1.3 in |
| Weight | 1.1 LB |
| EAN or UPC | 781711447628 |

