- Size 037 Torque Limiter
- Medium Torque Range
- 1 1/8" Bore
features
- Automatic re-engagement
- Bearing lock washer
- Nonasbestos friction disks
- Fast, simple adjustment
- Adjustment screws
| Overall Length | 2.56 in |
| Chain Size, Minimum No. of Teeth | #60-20 Teeth |
| Use With | TLF-037 |
| Torque Rating [Max] | 3009 in lb |
| Outside Dia. | 3.74 in |
| Weight | 3.3 LB |
| EAN or UPC | 781711447895 |

