- Size 055 Torque Limiter
- Light Torque Range
- 1 7/16" Bore
features
- Automatic re-engagement
- Bearing lock washer
- Nonasbestos friction disks
- Fast, simple adjustment
- Adjustment screws
| Outside Dia. | 5.51 in |
| Use With | TLF-055 |
| Torque Rating [Max] | 5752 in lb |
| Chain Size, Minimum No. of Teeth | #80-22 Teeth |
| Overall Length | 3.39 in |
| Weight | 9.6 LB |
| EAN or UPC | 781711448182 |

