- Size 067 Torque Limiter
- Medium Torque Range
- 1 1/4" Bore
features
- Automatic re-engagement
- Bearing lock washer
- Nonasbestos friction disks
- Fast, simple adjustment
- Adjustment screws
| Torque Rating [Max] | 15930 in lb |
| Use With | TLF-067 |
| Overall Length | 3.66 in |
| Chain Size, Minimum No. of Teeth | #80-26 Teeth |
| Outside Dia. | 6.69 in |
| Weight | 16.2 LB |
| EAN or UPC | 781711448434 |

