- Glass Filled Teflon Material
- 0.75 in Inside Diameter
- 5/8 in Outside Diameter
description
- Boston Gear’s thrust type
| O.D. | 5/8 in |
| Length | 3/50 in |
| Material | Glass Filled Teflon |
| Type | Thrust |
| I.D. | 0.75 in |
| Weight | 0.06 LB |
| EAN or UPC | 781711568804 |
| O.D. | 5/8 in |
| Length | 3/50 in |
| Material | Glass Filled Teflon |
| Type | Thrust |
| I.D. | 0.75 in |
| Weight | 0.06 LB |
| EAN or UPC | 781711568804 |