- Glass Filled Teflon Material
- 0.375 in Inside Diameter
- 3/4 in Outside Diameter
description
- Boston Gear’s thrust type
| I.D. | 0.375 in |
| Type | Thrust |
| Material | Glass Filled Teflon |
| O.D. | 3/4 in |
| Length | 3/50 in |
| Weight | 0.06 LB |
| EAN or UPC | 781711568811 |
| I.D. | 0.375 in |
| Type | Thrust |
| Material | Glass Filled Teflon |
| O.D. | 3/4 in |
| Length | 3/50 in |
| Weight | 0.06 LB |
| EAN or UPC | 781711568811 |