- Side Mounted Take-Up Frame
- 18" Travel
- 32 1/4" L x 3 1/8" W x 2 11/16" H
features
- Bolted steel fame
- Bolt hole centers adjustable
| Frame Length | 32 1/4 in |
| Base Width | 3 1/8 in |
| Bolt Hole Spacing - Width | 2.125 in |
| Overall Height | 2.6875 in |
| Flange Thickness | 1/4 in |
| Travel | 18 in |
| Bolt Hole Spacing - Length | 30 1/8 in |
| Weight | 14.501 LB |
| EAN or UPC | 781711298336 |

