- Side Mounted Take-Up Frame
- 9" Travel
- 23 1/4" L x 3 1/8" W x 2 11/16" H
features
- Bolted steel fame
- Bolt hole centers adjustable
| Base Width | 3 1/8 in |
| Overall Height | 2.6875 in |
| Travel | 9 in |
| Flange Thickness | 0.25 in |
| Bolt Hole Spacing - Length | 21 1/8 in |
| Frame Length | 23 1/4 in |
| Bolt Hole Spacing - Width | 2.125 in |
| Weight | 20.001 LB |
| EAN or UPC | 781711298312 |

