- Side Mounted Take-Up Frame
- 18" Travel
- 35 9/16" L x 4" W x 3 5/16" H
features
- Bolted steel fame
- Bolt hole centers adjustable
| Travel | 18 in |
| Bolt Hole Spacing - Length | 33 1/16 in |
| Flange Thickness | 5/16 in |
| Overall Height | 3.3125 in |
| Frame Length | 35 9/16 in |
| Bolt Hole Spacing - Width | 2.75 in |
| Base Width | 4 in |
| Weight | 27.001 LB |
| EAN or UPC | 781711298367 |

