- Side Mounted Take-Up Frame
- 24" Travel
- 41 9/16" L x 4" W x 3 5/16" H
features
- Bolted steel fame
- Bolt hole centers adjustable
| Frame Length | 41 9/16 in |
| Overall Height | 3.3125 in |
| Bolt Hole Spacing - Width | 2.75 in |
| Base Width | 4 in |
| Travel | 24 in |
| Bolt Hole Spacing - Length | 39 1/16 in |
| Flange Thickness | 0.3125 in |
| Weight | 29.201 LB |
| EAN or UPC | 781711298374 |

