- Side Mounted Take-Up Frame
- 9" Travel
- 26 9/6" L x 4" W x 3 5/16" H
features
- Bolted steel fame
- Bolt hole centers adjustable
| Bolt Hole Spacing - Width | 2.75 in |
| Travel | 9 in |
| Flange Thickness | 5/16 in |
| Frame Length | 27 1/2 in |
| Overall Height | 3.3125 in |
| Bolt Hole Spacing - Length | 24 1/16 in |
| Base Width | 4 in |
| Weight | 20.001 LB |
| EAN or UPC | 781711298343 |

