- Side Mounted Take-Up Frame
- 12" Travel
- 23" L x 2 5/8" W x 2 1/8" H
features
- Bolted steel fame
- Bolt hole centers adjustable
| Travel | 12 in |
| Bolt Hole Spacing - Width | 1.625 in |
| Base Width | 2 5/8 in |
| Bolt Hole Spacing - Length | 21 1/4 in |
| Flange Thickness | 0.1875 in |
| Frame Length | 23 in |
| Overall Height | 2.125 in |
| Weight | 6.441 LB |
| EAN or UPC | 781711298299 |

