- Side Mounted Take-Up Frame
- 6" Travel
- 17" L x 2 5/8" W x 2 1/8" H
features
- Bolted steel fame
- Bolt hole centers adjustable
| Travel | 6 in |
| Base Width | 2 5/8 in |
| Flange Thickness | 3/16 in |
| Bolt Hole Spacing - Length | 15 1/4 in |
| Frame Length | 17 in |
| Overall Height | 2.125 in |
| Bolt Hole Spacing - Width | 1.625 in |
| Weight | 5.201 LB |
| EAN or UPC | 781711298275 |

