- Size 137
- 1:1 Ratio
- Vertical, Double, Clockwise/Counter Clockwise, Up & Down Output
- Horizontal Shaft Input, Facing You
description
- Designed for high efficiency, quiet operation and long service life.
features
- Gears are made of hardened alloy steel
- Shafts are heat-treated alloy steel mounted on heavy-duty, tapered roller bearings
- Housings are made of cast iron, precision-machined to ensure accurate, permanent alignment of the gears
- Shaft projections have quality oil seals
- Assembly can be mounted in any position with input shaft horizontal by relocating oil plugs in proper position
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Some chemicals can cause damage
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Output Configuration | Double |
| Relative Shaft Rotation | Up - Clockwise, Down - Counter Clockwise |
| Shaft Arrangement | #19 |
| Box Height | 5.9 in |
| Bolt Hole Pattern | 4.88 in x 4.88 in |
| Input Relation to Base | Horizontal |
| Input Shaft Position | Facing You |
| Max. Overhung Load @ 1750 rpm | 317 lb/in |
| Gear Style | Spiral Bevel |
| Input Configuration | Shaft Input |
| Output RPM @ 1750 rpm Input | 1750 rpm |
| Input (Shaft or Bore) Size | 3/4 in |
| Ratio | 1:1 |
| Unit Size | 137 |
| Box Width | 5.72 in |
| Output Shaft Position | Up & Down |
| Output (Shaft or Bore) Size | 3/4 in |
| Box Length | 8.47 in |
| Assembly | N |
| Output Relation to Base | Vertical |
| Torque Out @ 1750 rpm | 318 in lb |
| Torque Out @ 1150 rpm | 318 in lb |
| Washdown Duty | No |
| Bearing Type | Roller Bearing |
| Weight | 27.1 LB |
| EAN or UPC | 781711422304 |

