- Size 146
- 1:1 Ratio
- Vertical, Single, Clockwise, Up Output
- Horizontal Shaft Input, Facing You
description
- Designed for high efficiency, quiet operation and long service life.
features
- Gears are made of hardened alloy steel
- Shafts are heat-treated alloy steel mounted on heavy-duty, tapered roller bearings
- Housings are made of cast iron, precision-machined to ensure accurate, permanent alignment of the gears
- Shaft projections have quality oil seals
- Assembly can be mounted in any position with input shaft horizontal by relocating oil plugs in proper position
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Washdown Duty | No |
| Relative Shaft Rotation | Clockwise |
| Output Shaft Position | Up |
| Output Relation to Base | Vertical |
| Torque Out @ 1750 rpm | 905 in lb |
| Output RPM @ 1750 rpm Input | 1750 rpm |
| Bolt Hole Pattern | 6 in x 6 in |
| Input Shaft Position | Facing You |
| Output Configuration | Single |
| Max. Overhung Load @ 1750 rpm | 631 lb/in |
| Assembly | P |
| Shaft Arrangement | #14 |
| Input Relation to Base | Horizontal |
| Box Width | 8.78 in |
| Ratio | 1:1 |
| Gear Style | Spiral Bevel |
| Bearing Type | Roller Bearing |
| Input (Shaft or Bore) Size | 1 in |
| Unit Size | 146 |
| Output (Shaft or Bore) Size | 1 in |
| Torque Out @ 1150 rpm | 1012 in lb |
| Box Height | 4.78 in |
| Box Length | 10.56 in |
| Input Configuration | Shaft Input |
| Weight | 51.1 LB |
| EAN or UPC | 781711422526 |

