- Size 231
- 2:1 Ratio
- Vertical, Double, Clockwise/Counter Clockwise, Up & Down Output
- Horizontal Shaft Input, Facing You
description
- Designed for high efficiency, quiet operation and long service life.
features
- Gears are made of hardened alloy steel
- Shaft projections have quality oil seals
- Assembly can be mounted in any position with input shaft horizontal by relocating oil plugs in proper position
- Shafts are heat-treated alloy steel mounted on heavy-duty, tapered roller bearings
- Housings are made of cast iron, precision-machined to ensure accurate, permanent alignment of the gears
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Box Length | 6.22 in |
| Output Shaft Position | Up & Down |
| Torque Out @ 1750 rpm | 158 in lb |
| Output (Shaft or Bore) Size | 1/2 in |
| Output Relation to Base | Vertical |
| Output Configuration | Double |
| Assembly | N |
| Shaft Arrangement | #19 |
| Bolt Hole Pattern | 4.06 in x 4.06 in |
| Ratio | 2:1 |
| Output RPM @ 1750 rpm Input | 875 rpm |
| Bearing Type | Roller Bearing |
| Relative Shaft Rotation | Up - Clockwise, Down - Counter Clockwise |
| Box Height | 5.22 in |
| Input Configuration | Shaft Input |
| Washdown Duty | No |
| Torque Out @ 1150 rpm | 161 in lb |
| Unit Size | 231 |
| Input Relation to Base | Horizontal |
| Box Width | 5 1/4 in |
| Gear Style | Spiral Bevel |
| Max. Overhung Load @ 1750 rpm | 165 lb/in |
| Input (Shaft or Bore) Size | 1/2 in |
| Input Shaft Position | Facing You |
| Weight | 14.1 LB |
| EAN or UPC | 781711429204 |

