- Size 237
- 2:1 Ratio
- Vertical, Double, Clockwise/Counter Clockwise, Up & Down Output
- Horizontal Shaft Input, Facing You
description
- Designed for high efficiency, quiet operation and long service life.
features
- Housings are made of cast iron, precision-machined to ensure accurate, permanent alignment of the gears
- Shaft projections have quality oil seals
- Assembly can be mounted in any position with input shaft horizontal by relocating oil plugs in proper position
- Gears are made of hardened alloy steel
- Shafts are heat-treated alloy steel mounted on heavy-duty, tapered roller bearings
caution
- Do not restrict the inlet flow
| Bolt Hole Pattern | 4.88 in x 4.88 in |
| Box Length | 8.47 in |
| Input Shaft Position | Facing You |
| Ratio | 2:1 |
| Torque Out @ 1150 rpm | 272 in lb |
| Box Width | 5.72 in |
| Gear Style | Spiral Bevel |
| Box Height | 5.9 in |
| Output Configuration | Double |
| Output Relation to Base | Vertical |
| Max. Overhung Load @ 1750 rpm | 317 lb/in |
| Assembly | N |
| Bearing Type | Roller Bearing |
| Input Configuration | Shaft Input |
| Input Relation to Base | Horizontal |
| Output (Shaft or Bore) Size | 3/4 in |
| Input (Shaft or Bore) Size | 3/4 in |
| Output RPM @ 1750 rpm Input | 875 rpm |
| Torque Out @ 1750 rpm | 267 in lb |
| Washdown Duty | No |
| Shaft Arrangement | #19 |
| Relative Shaft Rotation | Up - Clockwise, Down - Counter Clockwise |
| Unit Size | 237 |
| Output Shaft Position | Up & Down |
| Weight | 27.1 LB |
| EAN or UPC | 781711429389 |

