Boston Gear
WA713-100-G
700 Series 100:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101873197
- Double Reduction
- 100:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Mounting of speed reducers in overhead positions may be hazardous
- Use of external guides or supports is strongly recommended for overhead mounting.
| Center Distance Code | 713 |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Output RPM @ 1750 rpm Input | 17.5 rpm |
| Reduction Type | Double |
| Style | Parallel Shaft |
| Torque Out @ 1750 rpm | 275 in lb |
| Base to Centerline of Input Shaft | 2 5/8 in |
| Input Configuration | Shaft Input |
| Torque Out @ 1150 rpm | N/A |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Box Width | 7 1/2 in |
| Worm Position | Universal¦Parallel |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Family Name | WA |
| Ratio | 100:1 |
| Material | Cast Iron, Standard Paint |
| Box Height | 4 21/32 in |
| Bolt Center | 3 1/4" x 2" |
| Output Bore Shaft Dia. | 0.625 in |
| Output Speed | 17.5 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Input Motor HP | 0.17 |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Input (Shaft or Bore) Size | 3/8 in |
| Base Mounting Attachment | No Base |
| Lubrication | None |
| HP @ RPM | 0.1666667 hp @ 1800 rpm |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Shaft Assembly Code | G |
| Fan Cooled | No |
| Center Distance | 1.33 in |
| Media Mapping Output | G |
| Washdown Duty | No |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Input Power Rating | 0.16 hp, 0.119 kW |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Output (Shaft or Bore) Size | 5/8 in |
| Frame Size | Shaft Input, Not a C-Face |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Motor Application | General Purpose |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Box Length | 4 in |
| Output Torque | 275 lb-in |
| Standard | AGMA Service Class I |
| Output Configuration | Left Output |
| Media Mapping Style | WA |
| Output Shaft | Solid |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Frame | N/A |
| Rated Efficiency | 48% |
| Housing Material | Cast Iron |
| Weight | 16.1 LB |
| EAN or UPC | 781711521793 |
