Boston Gear
WA713-200-G
700 Series 200:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101855353
- Double Reduction
- 200:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output (Shaft or Bore) Size | 5/8 in |
| Ratio | 200:1 |
| Output RPM @ 1750 rpm Input | 8.75 rpm |
| Family Name | WA |
| Input Motor HP | 0.17 |
| Output Bore Shaft Dia. | 0.625 in |
| Housing Material | Cast Iron |
| Output Shaft | Solid |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Lubrication | None |
| Torque Out @ 1750 rpm | 320 in lb |
| Output Speed | 8.8 rpm |
| Material | Cast Iron, Standard Paint |
| HP @ RPM | 0.125 hp @ 1800 rpm |
| Input Configuration | Shaft Input |
| Base to Centerline of Input Shaft | 2 5/8 in |
| Input Power Rating | 0.12 hp, 0.089 kW |
| Style | Parallel Shaft |
| Fan Cooled | No |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Center Distance Code | 713 |
| Media Mapping Style | WA |
| Frame Size | Shaft Input, Not a C-Face |
| Output Torque | 320 lb-in |
| Box Height | 4 21/32 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Box Width | 7 1/2 in |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Washdown Duty | No |
| Torque Out @ 1150 rpm | N/A |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Worm Position | Universal¦Parallel |
| Frame | N/A |
| Standard | AGMA Service Class I |
| Media Mapping Output | G |
| Input (Shaft or Bore) Size | 3/8 in |
| Reduction Type | Double |
| Base Mounting Attachment | No Base |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Motor Application | General Purpose |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Box Length | 4 in |
| Bolt Center | 3 1/4" x 2" |
| Shaft Assembly Code | G |
| Output Configuration | Left Output |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Center Distance | 1.33 in |
| Rated Efficiency | 38% |
| Weight | 16.1 LB |
| EAN or UPC | 781711521854 |
