Boston Gear
WA713-300-G
700 Series 300:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101854756
- Double Reduction
- 300:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Ratio | 300:1 |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Output Torque | 335 lb-in |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Frame | N/A |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Family Name | WA |
| Input (Shaft or Bore) Size | 3/8 in |
| Output Bore Shaft Dia. | 0.625 in |
| Output Configuration | Left Output |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Input Power Rating | 0.1 hp, 0.075 kW |
| Fan Cooled | No |
| Material | Cast Iron, Standard Paint |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Reduction Type | Double |
| Output RPM @ 1750 rpm Input | 5.8 rpm |
| Bolt Center | 3 1/4" x 2" |
| Input Configuration | Shaft Input |
| Center Distance Code | 713 |
| Output Shaft | Solid |
| Standard | AGMA Service Class I |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Rated Efficiency | 31% |
| Media Mapping Style | WA |
| Box Length | 4 in |
| Worm Position | Universal¦Parallel |
| Torque Out @ 1150 rpm | N/A |
| Center Distance | 1.33 in |
| Box Height | 4 21/32 in |
| Frame Size | Shaft Input, Not a C-Face |
| Output Speed | 5.8 rpm |
| Input Motor HP | 0.17 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Housing Material | Cast Iron |
| Washdown Duty | No |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Motor Application | General Purpose |
| HP @ RPM | 0.125 hp @ 1800 rpm |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Box Width | 7 1/2 in |
| Torque Out @ 1750 rpm | 335 in lb |
| Lubrication | None |
| Base to Centerline of Input Shaft | 2 5/8 in |
| Base Mounting Attachment | No Base |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Media Mapping Output | G |
| Output (Shaft or Bore) Size | 5/8 in |
| Style | Parallel Shaft |
| Shaft Assembly Code | G |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Weight | 16.1 LB |
| EAN or UPC | 781711521885 |
