Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
340 lb-in
Ratio
600:1
Input Power Rating
0.081 hp, 0.06 kW
Rated Efficiency
20%
Style
Parallel Shaft
Material
Cast Iron, Standard Paint
Base Mounting Attachment
No Base
Output Shaft
Solid
Media Mapping Style
WA
Output Speed
2.9 rpm
Output Bore Shaft Dia.
0.625 in
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Media Mapping Output
H
Center Distance
1.33 in
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Reduction Type
Double
Fan Cooled
No
Center Distance Code
713
Input Motor HP
0.17
Weight
16.1 LB
EAN or UPC
884107166636
We're here for you
with Service Centers across the country - We have your back