Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Reduction Type
Double
Media Mapping Base
A
Output Shaft
Solid
Style
Parallel Shaft
Output Bore Shaft Dia.
0.625 in
Base Mounting Attachment
Horizontal Base Top Mount
Center Distance
1.33 in
Output Torque
275 lb-in
Fan Cooled
No
Ratio
100:1
Media Mapping Output
G
Standard
AGMA Service Class I
Input Power Rating
0.16 hp, 0.119 kW
Output Speed
17.5 rpm
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Rated Efficiency
48%
Input Motor HP
0.17
Center Distance Code
713
Media Mapping Style
WA
Material
Cast Iron, Standard Paint
Weight
17.1 LB
EAN or UPC
884107340715
We're here for you
with Service Centers across the country - We have your back