Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Output
G
Media Mapping Style
WA
Style
Parallel Shaft
Input Motor HP
0.17
Center Distance Code
713
Rated Efficiency
48%
Reduction Type
Double
Center Distance
1.33 in
Standard
AGMA Service Class I
Fan Cooled
No
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Output Torque
275 lb-in
Input Power Rating
0.16 hp, 0.119 kW
Output Shaft
Solid
Ratio
100:1
Base Mounting Attachment
Low Vertical Base Right Mount
Output Speed
17.5 rpm
Media Mapping Base
D
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Output Bore Shaft Dia.
0.625 in
Weight
17.1 LB
EAN or UPC
884107196589
We're here for you
with Service Centers across the country - We have your back