Boston Gear
WA718-100-G
700 Series 100:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101872174
- Double Reduction
- 100:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Frame Size | Shaft Input, Not a C-Face |
| Input Motor HP | 0.25 |
| Output Configuration | Left Output |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Media Mapping Style | WA |
| Standard | AGMA Service Class I |
| Family Name | WA |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Input Power Rating | 0.23 hp, 0.172 kW |
| Center Distance | 1.75 in |
| Torque Out @ 1150 rpm | N/A |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Output Bore Shaft Dia. | 0.875 in |
| Input (Shaft or Bore) Size | 3/8 in |
| Lubrication | None |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Base to Centerline of Input Shaft | 2 15/16 in |
| Output Shaft | Solid |
| Frame | N/A |
| Output Torque | 570 lb-in |
| Box Height | 5 3/4 in |
| Fan Cooled | No |
| Media Mapping Output | G |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| HP @ RPM | 0.25 hp @ 1800 rpm |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Base to Centerline of Output Shaft | 3 11/16 in |
| Material | Cast Iron, Standard Paint |
| Box Length | 5 1/16 in |
| Shaft Assembly Code | G |
| Base Mounting Attachment | No Base |
| Motor Application | General Purpose |
| Rated Efficiency | 70% |
| Box Width | 8 7/8 in |
| Center Distance Code | 718 |
| Output Speed | 17.5 rpm |
| Worm Position | Universal¦Parallel |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Washdown Duty | No |
| Torque Out @ 1750 rpm | 570 in lb |
| Output (Shaft or Bore) Size | 7/8 in |
| Output RPM @ 1750 rpm Input | 17.5 rpm |
| Ratio | 100:1 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Input Configuration | Shaft Input |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Reduction Type | Double |
| Style | Parallel Shaft |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Housing Material | Cast Iron |
| Weight | 26.1 LB |
| EAN or UPC | 781711522035 |
