Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Speed
17.5 rpm
Material
Cast Iron, Standard Paint
Media Mapping Style
WA
Fan Cooled
No
Input Motor HP
0.25
Media Mapping Output
H
Rated Efficiency
70%
Style
Parallel Shaft
Output Bore Shaft Dia.
0.875 in
Center Distance
1.75 in
Output Torque
570 lb-in
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Reduction Type
Double
Standard
AGMA Service Class I
Input Power Rating
0.23 hp, 0.172 kW
Center Distance Code
718
Ratio
100:1
Base Mounting Attachment
No Base
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Shaft
Solid
Weight
26.1 LB
EAN or UPC
191191281276
We're here for you
with Service Centers across the country - We have your back